Rubber hose line H07RN-F
Rubber hose wire H07RN-F
RBRHOSEWRE-(H07RN-F)-COL-BLCK-7X1,5SMM
Art.-no. 07701186
EAN 4011231766821
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Packaged goods
- Resistant to oil, petrol and UV rays
- Fine core Cu conductor compliant with VDE 0295, conductor category 5
- Neoprene external sheath, colour: black
Product information
Datasheets(X)
Application area
For use in dry and damp spaces
Nominal cable cross section | 7 x 1.5 mm² |
Colour | Green, Yellow, Black with white numerics |
Length | 50 m |
Min./max. nominal voltage | 450 / 750 V/AC |
Min./max. temperature conditions | -25 to 60 °C |
Ultraviolet resistance | Yes |