Rubber and plastic caring spray
SILSPR-(RBR/PLASTIC-CARE)-RSC-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The quick-glazing spray is a versatile solution for both interior and exterior vehicle surfaces, including plastic, rubber, leather, and synthetic leather. It effectively protects against aging and dirt accumulation while enhancing gloss and lubrication performance.
- Reduces embrittlement and maintains the integrity of sealing strips, rubber hoses, and gaskets
- Widely used to restore luster to leather, wood, plastic, and more
- Minimizes dirt accumulation and extends the service life of treated surfaces
- Enhances lubrication performance for door and window slides
- Features an antistatic function to reduce dust accumulation
Product information
Datasheets(X)
Contents | 500 ml |
Container | Spray can |
Chemical basis | Organosiloxanes oligomeric solvent |
Density/conditions | 0.7 g/cm³ / at 25°C |