Welcome to Würth Taiwan For trade customers only

Round paintbrush Professional, light

Round brush Profi light
RDBRSH-PROFI-VOC-MIX-SZ6

Art.-no. 0693004006

EAN 4052712557293

Individual price display after login
Round paintbrush Professional, light

Art.-no. 0693004006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For water-based lacquer and glazing systems
  • Special mixture of high-quality synthetic fibres

  • Good absorption and application of paint

  • Good finish

  • Retains shape and suppleness

  • Does not swell in water

  • Easy to clean

  • Precise, fine lines

  • Smooth brush action

  • High quality plastic ferrule, fully bonded

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for painting and glazing work on smaller surfaces, e.g. windows, furniture and doors.

Material of bristles

Artificial fibre bristle

Material of long handle

Wood

Length of bristles

82 mm

Size

6

Brush ring diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information