Round brush LM ECONOMY For solvent-based paints
Round brush LM ECONOMY
RDBRSH-LM-ECO-SZ6
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Low-priced round brush for easy working
Hard-wearing bristles
- The specially developed, hard-wearing synthetic bristles are versatile
Comfortable to use
- The raw softwood handle feels comfortable as well as lightweight when held for longer thanks to its low weight
Product information
Datasheets(X)
Application area
Suitable for simple coating and painting work, including with solvent-based paints
Material of bristles | Synthetic |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Polyamide |
Length of bristles | 40 mm |
Size | 6 |
Brush ring diameter | 30 mm |
Suitable for painting agent | Solvent-based lacquer |