Rough grinding disc for stainless steel
GDISC-FLEXIBLE-TH3,0-BR16-D100-BLACK-P46
Art.-no. 0669499946
EAN 4068362176319
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rough grinding disc, green, for stainless steel
- Free of iron, chlorine and sulphur (≤ 0.1%)
Product information
Datasheets(X)
Application area
Suitable for grinding edges, deburring, dressing weld seams etc.
Diameter x thickness | 100 x 3 mm |
Max. rotation speed | 14300 rpm |
Max. circumferential speed | 80 m/s |