Rope eye A4 stainless steel
DIN 6899 bare stainless steel A4
CBLTHMB-A4-D2
Register now and access more than 125,000 products
- For reinforcing cable eyes
- For preventing wear on the wire rope
- Recommended wire rope: 7x7 or 7x19
Not suitable for wire cable 1 x 19
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
Standards | DIN Similar to 6899, WN 5176-015 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Gloss level | Electropolished |
Form | BF |
Suitable for wire diameter (d1) | 2 mm |
Internal diameter (d2) | 7 mm |
Internal length (h1) | 12 mm |
Width (b1) | 2 mm |
Thickness | 1 mm |