Resettable fuse, MINI for continuous operation (permanent installation) and fault finding (diagnostics)
Resettable fuse, MINI triggering lever
FLBLDEFSE-FSEAUTM-MINI-DIAG-10A
Art.-no.
0731100210
EAN 4049557956312
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Colour-coded thermal trip switch with black trip lever and red reset switch
Easy to reset by hand
using red reset switch
No costly downtime
Eliminates need to change fuses in defective circuits
Notice
The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.
Product information
Datasheets(X)
Max. current | 10 A |
Colour | Red |
Max. nominal voltage | 29 V/DC |
Min./max. operating temperature | -40 to 85 °C |
Surface of the contacts | Tin plated |