Rectangular dry sandpaper AM LINE
Sandpaper Sheet aluminium oxide AM LINE
DSPAP-P400-9X11INCH
Art.-no.
9500005495
EAN 4061975699916
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Moisture-resistant, high-quality aluminium oxide dry sandpaper
Product features:
Grit: Aluminium oxide
Minimal grit residue
Adhesive method: Resin glue layer
Colour: Yellow
Special moisture-resistant resin glue layer for optimal sanding and durability and longer lifespan
Made from durable high-quality aluminium oxide ore with excellent sanding properties. The lightweight paper backing can be bent into different shapes for ease of use
Product information
Datasheets(X)
Width x length | 9 in x 11 in |
Grid size | P400 |
Material of abrasive medium | Aluminium oxide |