Welcome to Würth Taiwan For trade customers only

Rectangular dry sandpaper AM LINE

Sandpaper Sheet aluminium oxide AM LINE
DSPAP-P180-9X11INCH

Art.-no. 9500005492

EAN 4061975699886

Prices for customers after login
Rectangular dry sandpaper AM LINE

Art.-no. 9500005492

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Moisture-resistant, high-quality aluminium oxide dry sandpaper

Product features:


Grit: Aluminium oxide


Minimal grit residue


Adhesive method: Resin glue layer


Colour: Yellow


Special moisture-resistant resin glue layer for optimal sanding and durability and longer lifespan


Made from durable high-quality aluminium oxide ore with excellent sanding properties. The lightweight paper backing can be bent into different shapes for ease of use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x length

9 in x 11 in

Grid size

P180

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information