Welcome to Würth Taiwan For trade customers only

Rapid repair tape HR

SEALTPE-WELD-BLCK-0.75MM-50MMX10M

Art.-no. 0985077510

EAN 4068362450754

Individual price display after login
Rapid repair tape HR

Art.-no. 0985077510

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly resistant, self-bonding silicone tape for immediate repair and sealing of pipes and hoses up to 8 bar pressure (with dia. 1 inch), for covering tool handles.
  • Resistant to a range of media

  • Waterproof and airtight in seconds

  • Very versatile

  • Very simple and fast application, also ideal for breakdown and emergency services

  • Also works on damp or oily surfaces and under water

  • Can be removed residue-free

  • Permanent elasticity
Notice

The tape is not self-adhesive. Intended for temporary repairs only. Cannot be reused. It is not recommended to change the position after sealing.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Repairs and seals pipework and hoses up to 8 bar pressure (with dia. 1 inch)

  • Seals/repairs e.g. heating pipes, cooling pipes, fittings, water pipes

  • Seals/repairs e.g. radiator hoses, oil lines, garden hoses, pneumatic equipment

  • Seals/repairs e.g. construction machinery lines

  • Wraps tool handles

  • Other applications include the boating sector, camping etc.
Instructions

The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.

Backing material

Silicone

Colour

Black

Width

50 mm

Length

10 m

Overall thickness

0.75 mm

Min./max. processing temperature

-60 to 260 °C

Min./max. temperature resistance

-60 to 260 °C

Shelf life from production/conditions

36 Month / keep away from heat, sparks and flames. Store in the closed original container, in a well ventilated place, at a temperature not exceeding 35°C.

Resistance against

Exposure to chemicals common in construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information