Random orbit sander, compressed air
Pneumatic random orbital sander
GRINDMA-PN-SHRT-SNDDISC-5IN
Art.-no. 9500005746
EAN 4061975702432
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust, one-handed random orbit sander with adjustable speed, low on sound and vibration
Comfortable to use
- Soft grip
- Tear drop shaped design
Properties
- Single hand use
- Handle with safety locking device
- Grip sole with 6 holes
Product information
Datasheets(X)
Application area
Used for central venting.
Max. idle speed | 10000 rpm |
Operating pressure | 6 bar |
Air consumption | 5 Cubicfeet/minute |
Weight of machine | 0.86 kg |