Radiator long-life coolant 100%
CLANTIFREZ-100PERCENT-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
New patented, long-lasting Hyper formula provides effective protection for vehicle cooling systems
● The patented silicate-free, lipid-type additive technology provides outstanding protection against corrosion and cavitation for long-lasting protection of the engine and cooling system.
● Effectively prevents the formation of limescale and deposits, eliminates the abrasive effects of solids and extends the service life of the water pump and other components.
● High-temperature anti-oxidation and de-foaming properties help prevent rust in the water pipe and protect components from damage caused by air pockets.
● Outstanding thermal conductivity provides excellent protection for the engine at high operating temperatures.
● Excellent corrosion protection properties provide effective protection for metal and alloy components in modern petrol and diesel engines, particularly magnesium and aluminium alloy.
● Compatible with metal, rubber and plastic to effectively extend the service life of the water pump and other components. (Test the product before use)
● Effectively prevents the formation of limescale and deposits, eliminates the abrasive effects of solids and extends the service life of the water pump and other components.
● High-temperature anti-oxidation and de-foaming properties help prevent rust in the water pipe and protect components from damage caused by air pockets.
● Outstanding thermal conductivity provides excellent protection for the engine at high operating temperatures.
● Excellent corrosion protection properties provide effective protection for metal and alloy components in modern petrol and diesel engines, particularly magnesium and aluminium alloy.
● Compatible with metal, rubber and plastic to effectively extend the service life of the water pump and other components. (Test the product before use)
Product information
Datasheets(X)
InstructionsInstructions for use:
1. Make sure that the engine is cool, then open the radiator cap. For best results, clean the radiator with fresh water and high-performance radiator cleaner and conditioner (5861 510 250) before using this product.
2. Dilute the product with water to the required concentration (recommended: 50%), then pour the mixture into the coolant reservoir. The specialist, long-lasting fluid should be replaced every 100,000 km, or as specified in the vehicle service manual. Regularly check the coolant level in the radiator and top up with this product as needed.
1. Make sure that the engine is cool, then open the radiator cap. For best results, clean the radiator with fresh water and high-performance radiator cleaner and conditioner (5861 510 250) before using this product.
2. Dilute the product with water to the required concentration (recommended: 50%), then pour the mixture into the coolant reservoir. The specialist, long-lasting fluid should be replaced every 100,000 km, or as specified in the vehicle service manual. Regularly check the coolant level in the radiator and top up with this product as needed.
Product weight (per item) | 1220.000 g |
Weight of content | 1140 g |
Colour | Blue |
Chemical basis | Glycol and polyglycol ether, additives |
Contents | 1 l |