Radiator anti-freeze organic long lasting
Radiator anti-freeze organic long lasting
CLANTIFREZ-LIFE-ANTIFREEZE-COOLANT
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Product weight (per item) | 2150.000 g |
Density/conditions | 1.1 kg/m³ / at 60°F |
Weight of content | 2050 g |
Colour | Dark blue |
Chemical basis | Ethylene glycol |
Contents | 2 l |