REDSTRIPE WORKSHOP TOOL TROLLEY ORSY PLUS
Workshop trolley Essential REDSTRIPE 8.8
WRKSHPTRLY-STANDARD-8.8-7DRAWERS
REDSTRIPE

Register now and access more than 125,000 products
Sleek and Sturdy Tool Trolley for Modern Workspaces
Crafted with a modern and unique REDSTRIPE drawer design and engineered for maximum durability, this tool trolley offers an impressive loading capacity and ORSY system integration. Featuring a robust worktop made of a blend of metal and industrial-grade plastic, this trolley is designed to handle intensive workloads with ease. Its contemporary aesthetic, complete with side protection, adds a refined yet practical touch to any professional workspace.
Customizable and Professional finish
The inset side mesh panel allows for easy customization and extra protection of your attachments, accessories and tools. EVA drawer liners with 2mm thickness, present in all drawers, provide added protection, cushioning your tools and keeping them in place during transport.
Enhanced mobility and Storage capabilities
Fitted with heavy-duty large PVC transport wheels accented by a distinctive red circle design, this trolley combines style with functionality. The curved, inset, welded steel side handle offers comfortable and secure handling, allowing for effortless movement around the workshop and perfect storage. This trolley’s robust mobility makes it easy to position where needed, while its unique design elements add a modern touch.
Safety-First Design with enhanced Security
Equipped with an interlock system (MIS), this trolley ensures that only one drawer can be opened at a time, preventing accidental tipping and enhancing safety at work. A sturdy front lock secures all drawers, keeping your tools safe when the trolley is unattended. Ideal for busy environments, this security feature provides peace of mind.
Ample Storage with consistent load capacity
The modern trolley design provides a versatile storage solution with drawers of varying sizes: small, medium, and large. Each drawer supports a load capacity of 30kg, making it ideal for storing a wide array of tools and equipment. Full-extension 45mm auto-return ball-bearing slides ensure each drawer glides smoothly, allowing quick and easy access while automatically sliding back into place when closed. .
Datasheets(X)
Colour | Grey, similar to RAL 7042 |
Width x depth x height (external dimension) | 780 x 523 x 859 mm |
Number of rolls | 7 Pair |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Steel |
Pullout type | Ball-bearing |
Load capacity | 350 kg |