Welcome to Würth Taiwan For trade customers only

Quick-action coupling male thread series JP

Quick-action coupling male thread series JP
SLEV-PLGIN-PN-L62MM-14,5MM

Art.-no. 069993131

EAN 4061975330055

Prices for customers after login
Quick-action coupling male thread series JP

Art.-no. 069993131

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

75 mm

Outer diameter (D)

26 mm

Min./max. temperature resistance

-20 to 180 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information