Welcome to Würth Taiwan For trade customers only

Quick Fresh Active air-conditioning disinfection

Vehicle air conditioner cleaner Quick Fresh Active
A/C-CLNR-VEH-QUICKFRESH-100ML

Art.-no. 0893764521

EAN 4062856045495

Individual price display after login
Quick Fresh Active air-conditioning disinfection

Art.-no. 0893764521

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For quick and effective removal of odours and bacteria in indoor and vehicle air conditioning systems
  • The air-conditioning unit cleaner is reliable at fighting unpleasant odours caused by bacteria in the air ducts of air-conditioning units and in vehicle interiors

  • Antibacterial silver ions prevent further odour with their disinfecting effect


User-friendly


  • Disinfectant effect by antibacterial silver ions

  • Long-lasting fresh scent

  • No laborious disassembly work on the evaporator and interior

  • No additional manual for specific work steps required

  • Effectiveness confirmed independently

  • Easy to use
Notice

No persons are allowed inside the vehicle during application.


All electrical devices must be switched off during application. Avoid ignition sources. Ventilate the vehicle well for several minutes after use. Do not smoke inside the vehicle straight after application. Use only one can per application. Preliminary tests are essential before use, especially on light surfaces.


Preliminary tests are essential before use, especially on light surfaces. Take care when using products containing biocides. Always read the label and product information before use.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Effectively removes odours from vehicle interiors and air-conditioning systems in vehicles. Thanks to the improved Quick Fresh Active formula, you can reliably reduce unpleasant odours caused by bacteria in air ducts of air-conditioning units and in vehicle interiors. Antibacterial silver ions prevent odour formation, also protecting against allergic reactions. Quick Fresh Active leaves behind a long-lasting fresh fragrance.

Instructions

Do not allow anyone to be inside the vehicle during use. All electrical equipment must be switched off during use. Avoid ignition sources. Ventilate the vehicle well for several minutes after use. Do not smoke inside the vehicle straight after application. Use only one can per application.


  • 1. Switch off the air-conditioning unit and activate recirculation

  • 2. Set ventilation to maximum and select a cold temperature level for the interior

  • 3. Shake can well before use

  • 4. Position the can in the footwell and activate the spray head. Keep doors and windows closed during application (approx. 2 min.). Make sure that the spraying jet (90-150 cm) does not reach, for example, the lighting and sliding roof control elements and the display, radio, navigation, etc.

  • 5. Remove excess substance immediately with a damp cloth

  • 6. Ventilate the vehicle well after use

Chemical basis

Dimethyl ether

Contents

100 ml

Weight of content

80 g

Colour

Colourless

Density

0 g/cm³

AOX-free

Yes

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information