Welcome to Würth Taiwan For trade customers only

Push-in rivet with cap, tapered

Push-in rivet type 2
MP-UNI-BUMPER-NEW-TYPE2-31X9X21MM

Art.-no. 0500770126

EAN 4062856205882

Individual price display after login
Push-in rivet with cap, tapered

Art.-no. 0500770126

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For demanding sheet metal fasteners with easy installation
  • Simple installation and removal

  • Installation also possible by hand

  • High retention force and a secure fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet metal attachments

Min./max. drill hole diameter

10-11 mm

Min./max. attachment thickness

18-30 mm

Head diameter (A)

14 mm

Head height (B)

2 mm

Length

31 mm

Colour

Black

Material

Plastic

Suitable for vehicle manufacturer

Universal, Japanese

Corresponds to original spare part number

none

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information