Push-in rivet with cap, rounded
push-in rivet with head round end
MP-UNI-PANEL-RADIATOR-20,5X7X17MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For demanding sheet metal fasteners with easy installation
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Product information
Datasheets(X)
Application area
For demanding sheet metal fasteners with easy installation.
![]() | |
Min./max. drill hole diameter | 5.8-6 mm |
Min./max. attachment thickness | 16.1-16.5 mm |
Head diameter (A) | 10 mm |
Head height (B) | 5 mm |
Length | 23 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Ford, Mazda |
Corresponds to original spare part number | none |
