Push-in rivet with cap, rounded
push-in rivet with head round end
MP-UNI-MITSUBISHI-PLA-16,5X6X14MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For demanding sheet metal fasteners with easy installation
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Product information
Datasheets(X)
Application area
For demanding sheet metal fasteners with easy installation.
![]() | |
Min./max. drill hole diameter | 9.8-10.5 mm |
Min./max. attachment thickness | 10.8-11 mm |
Head diameter (A) | 11 mm |
Head height (B) | 1 mm |
Length | 16.5 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Mitsubishi, Japanese, Universal |
Corresponds to original spare part number | none |
