Welcome to Würth Taiwan For trade customers only

Push-in rivet with cap, rounded

push-in rivet with head round end
MP-UNI-LUGGAGECOMPARTMENT-PLA-21X7X15MM

Art.-no. 0500770114

EAN 4062856205721

Individual price display after login
Push-in rivet with cap, rounded

Art.-no. 0500770114

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For demanding sheet metal fasteners with easy installation
  • Perfect for demanding sheet metal fasteners that require high strength and reliability

  • Simple and quick to install without special tools

  • Rounded cap ensures aesthetic and secure mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For demanding sheet metal fasteners with easy installation.

Head diameter (A)

5 mm

Head height (B)

4 mm

Length

21 mm

Colour

Black

Material

Plastic

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

none

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information