Push-in rivet with cap, rounded
push-in rivet with head round end
MP-UNI-BUMPER-TYPE1-TOYOTA-36X9X17,5
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For demanding sheet metal fasteners with easy installation
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Product information
Datasheets(X)
Application area
For demanding sheet metal fasteners with easy installation.
![]() | |
Min./max. drill hole diameter | 8.2-8.5 mm |
Min./max. attachment thickness | 27.8-28 mm |
Head diameter (A) | 13 mm |
Head height (B) | 1.8 mm |
Length | 36 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota, Japanese, Universal |
Corresponds to original spare part number | none |
