Push-in rivet, type S
push-in rivet with head round end
MP-UNI-BUMPER-TOYOTA-TYPE2-21X7X11MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.8-7 mm |
Min./max. attachment thickness | 18.8-19 mm |
Head diameter | 6 mm |
Head height | 2 mm |
Length | 21 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | none |