Push-in rivet, type 2
Push-in rivet, type 2
MP-UNI-ENGINEBAYPANEL-NISSAN-20X7,5X19MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 7.8-8 mm |
Min./max. attachment thickness | 14.8-15 mm |
Length | 21 mm |
Head diameter (B) | 14 mm |
Head height (C) | 2 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | none |