Push-in rivet, type 2
Push-in rivet with head pointed end
MP-UNI-BUMPER-NEW-TYPE1-25X9X21MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 9.8-10 mm |
Min./max. attachment thickness | 16.8-17 mm |
Head diameter | 13.5 mm |
Head height | 1.8 mm |
Length | 21.5 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | none |