Welcome to Würth Taiwan For trade customers only

Push-in rivet, type 2

Push-in rivet with head pointed end
MP-MAZDA-IMPACTRIVET-BLACK

Art.-no. 0501131003
EAN 4047376901278

Prices for customers after login
Push-in rivet, type 2

Art.-no. 0501131003

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Straightforward fitting and removal


Manual fitting also possible



High retention force and a secure fit in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet metal attachments

Min./max. drill hole diameter

8.90-9.10 mm

Min./max. attachment thickness

2.30-4.70 mm

Length

9.20 mm

Length below head (A)

9.20 mm

Head diameter (B)

19.90 mm

Head height (C)

3 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Ford

Corresponds to original spare part number

4327144

installation location

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information