Push-in rivet, type 1
Push-in rivet without head
MP-SUZUKI-IMPACTRIVET-GREY
Art.-no.
0501136003
EAN 4047376901483
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely straightforward fitting and removal
- For fitting: Press down on the pin
- For removal: Press the pin again
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 7.00-7.00 mm |
Min./max. attachment thickness | 2.50-3.50 mm |
Head diameter | 6.00 mm |
Head height | 2.00 mm |
Length | 21.00 mm |
Material | Polyoxymethylene |
Colour | Black |
Corresponds to original spare part number | 09409073085EE |