Welcome to Würth Taiwan For trade customers only

Push-in quick-fit plug

Straight screw-in connector
SCRINCON-SR-D12-M22X1,5

Art.-no. 088504 122
EAN 4046777696363
Prices for customers after login
Push-in quick-fit plug

Art.-no. 088504 122

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Straight screw-in plug connector for commercial vehicles

Quick and easy pipe/hose installation and removal



Reduced risk of leaks


as there are fewer components



Corrosion-resistant brass design



Cost savings


thanks to reduction in installation and repair times



Complies with the international DIN, DOT and SAE regulations



Operating medium: Compressed air



Maximum operating pressure: In accordance with DIN 74324



Operating temperature: -40°C* to +100°C


(* at temperatures below +2°C please observe the air quality)



Hoses: In accordance with DIN 74324



Material:


  • Connector body: Brass

  • Pipe reinforcing sleeve: Brass, nickel-plated

  • Multi-pronged tensioning clamp ring: Brass, nickel-plated

  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5-16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

  • Screw connections meet the requirements of DIN 74324

  • Screw connections meet the requirements of the Department Of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)

  • Screw connections are TÜV tested and approved for use in pneumatic brake systems

  • on commercial vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For polyamide pipes Ø 6 to 16 mm, for connecting components in the pneumatic brake system to commercial vehicles and auxiliary commercial vehicle systems.

Outer diameter of pipe (T)

12 mm

Connection thread (D/D1)

M22 x 1.5

Length (L)

35 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information