Welcome to Würth Taiwan For trade customers only

Pry bar Flex head extendable

Pry bar extendible
PRYBAR-EXTENDABLE-(L725-1200MM)

Art.-no. 0714631953
EAN 4050641810649

Prices for customers after login
Pry bar Flex head extendable

Art.-no. 0714631953

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pry bar with a durable locking flex head

Indexible to 180°



14 locking positions


  • Easier and unmatched access

  • Greater leverage


Grooved profile


More traction



Extendable bar


Tight spaces reachable



Strength exceeds ANSI requirements

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Länge (L)

1200 mm

Crowbar height (A)

155.5 mm

Width of claw wrench (B)

23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information