Welcome to Würth Taiwan For trade customers only

Protective glove, knitted with nubs

Protective glove KCL Rewomech 640
PROGLOVE-REWOMECH 640-GR.11

Art.-no. 1931011554
EAN 4052713781635

Prices for customers after login
Protective glove, knitted with nubs

Art.-no. 1931011554

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

KCL RewoMech 640

Extremely durable synthetic leather provides good protection during mechanical work. At the same time, the RewoMech® 640 offers the user good grip even with wet parts.


The back of the hand is made from elastic textile for a perfect fit. The glove is breathable and represents an alternative to a traditional leather glove. Its fit allows for extended and fatigue-free work. Its touch sensitivity also enables work with delicate objects. The cuff features a hook-and-loop fastening.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Metal and plastics processing

  • Machinery and precision engineering

  • Automotive and supplier industry

  • Cleaning and maintenance work

  • Metalworking

  • Installation and transport work

  • Working with oily and wet parts

Size

11

Material of liner

Cotton

Material of coating

0 - not applicable

Standards

EN 388

Category

II

Colour

Grey, Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information