Welcome to Würth Taiwan For trade customers only

Protective glove, chemicals Mapa Ultranitril 493

GLOVE-MAPA-ULTRANITRIL-493-SZ10

Art.-no. 1931007123

EAN 3245424931203

Individual price display after login
Protective glove, chemicals Mapa Ultranitril 493

Art.-no. 1931007123

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Long term protection against a large number of chemicals


  • Optimized service life: Excellent mechanical resistance (resistance to abrasion and puncturing)

  • Excellent protection during intensive use of dangerous chemicals

  • Safe handling of slippery objects thanks to structured grip profile

  • The glove meets the requirements of the directive on “Personal protective equipment when handling pesticides” from the BVL (Federal Office of Consumer Protection and Food Safety).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Treatment/degreasing of metals with aggressive solvents

  • Handling chemicals barrels

  • Maintenance work

  • Woodworking and processing

  • Using pesticides

  • Cleaning printing rollers

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information