Protective glove Nitras 6100
Nitras 6100 knitted protective glove
PROTGLOV-NITRAS-6100-SZ8
Art.-no.
1931027955
EAN 4061337027791
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Burled on palm
- With knitted cuff
Product information
Datasheets(X)
Size | 8 |
Gauge | 10 |
Material of liner | Cotton/nylon |
Material of coating | PVC dots |
Standards | EN 388 |
Category | II |
Colour | White |