Protective glove Baseflex
Protective glove nitrile Baseflex
PROTGLOV-NTR-BASEFLEX-SZ7
Art.-no.
0899401507
EAN 4056807530857
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Outstanding mechanical resistance
- High-quality nitrile coating on a rugged, seamless round-knit nylon backing fabric
- Skin-friendly backing and coating materials
- Excellent dry grip properties for safe handling of workpieces and tools
- Great fit
EN388:2016 4121X
Product information
Datasheets(X)
Application area
- Medium mechanical resistance
- Car bodywork
- Construction industry
- Metal processing
- Plastics processing
- Automotive and HGV industry
- Maintenance and household appliance technology
Size | 7 |
Material | Nitrile |
Standards | EN 388 |
Category | II |