Profile frame hinge, Nexis Click-on 94/10 to 45 AL
Concealed hinge Nexis 94/10A Click-on aluminium
HNGE-NEXCLON-ALUPRFL-(NI)-95/10/45DGR
NEXIS CLICK-ON
Art.-no. F015072860
EAN 4048539284429
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Specially for aluminium profile frame doors.
Secures into system groove on the aluminium frame using the eccentric fitting
- Easy to place into the section without drilling or milling
- Flexible positioning by sliding into the groove
- Quick to install the hinge
With integrated mounting plate to secure to outside of slot row
No overlay adjustment
Set the cabinet angle to overlay the door
No depth adjustment required
Secured to the cabinet with 3.5-mm particle board screws
Set the cabinet angle to fix the fastening position
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Door position | Overlay |
Automatic | Yes |
Type of assembly | Groove mounting |
Suitable for angled cabinets | 45 Degree |
Opening angle | 94 Degree |
Material | Die-cast zinc |
Surface | Nickel plated |