pias® drilling screw, hexagon head A2 stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, hexagon head A2 stainless steel
For fastening aluminium profiles to aluminium substructures ≤ 4 mm
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- ALU/ALU
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!