For detailed information, other images and documents, please select individual articles from the following table.
Zinc spray
Excellent corrosion protection and refinishing damaged metal surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Widely use
Highly effective and long-term corrosion protection
Good adhesion to most metal surface
Good coverage and high layer thickness in first spray pass
Can be paint-coated
Quick-drying
Good cathodic protection against weather
High content of pure zinc pigments
Can be spot weldable
This information is only a recommendation based on our experience. Preliminary testing required!
For the perfect repair of zinc-coated workpieces and protection against corrosion of metallic surfaces.
- Shake can for at least 2 minutes before use.
- Remove loose rust from the surface. The surface needs to be clean, dry and free of grease.
- Apply at least one layer using the cross-rolling method to ensure good protection again corrosion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!