Write-on cable markers
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
- Self-adhesive
- Resistant to wiping and wear (in connection with permanent markers)
- Resistant to ageing
- Handy format - ideal for on-site labelling
Notice
To ensure permanent legibility, use special super-fine marker 0.4 mm, art. no. 0967909101, or special fine marker 0.6 mm, art. no. 0967909201.
Resistant to water, oil, grease, alcohol, solvents, alkaline substances and environmental influences.
Application area
For identifying conductors and cables with larger diameters.
Instructions
- For labelling using permanent markers
- The substrate should be free of dust, oil, grease and dirt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!