Welcome to Würth Taiwan For trade customers only
Workbench BASIC WUSK, height-adjustable
Workbench BASIC WUSK, height-adjustable - 1
Workbench BASIC WUSK, height-adjustable - 2
Workbench BASIC WUSK, height-adjustable - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench BASIC WUSK, height-adjustable

Robust workbench with BASIC undercounter drawer box for storing tools and other working materials. Height adjustment allows for optimal adaptation to individual circumstances and ensures perfect ergonomics at workstations.
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
  • Sturdy sheet-steel construction, multiple edges

  • Adjustable working height: 640–990 mm with screw connection

  • Adjustable in increments of 25 mm

  • Chamfered worktop, 40 mm beech multiplex, plain varnish, making it resistant to water and oil

  • Load capacity of worktop 500 kg (with evenly distributed load)

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Load capacity of drawers: 100 kg (with evenly distributed load)

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Rows of slots to insert partition/dividers

  • Handle strips with labelling strips and transparent cover

  • Central locking system with cylinder lock

  • Built-in safety drawer lock prevents tipping
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.

Application area