Stripping pliers DIN ISO 5743
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
Integrated opening spring opens pliers automatically
High-quality tool steel
Long service life and precision cutting surfaces.
Adjustment screw: Knurled locking nut
Surface: Completely polished and sealed with clear lacquer
Handle shells: PVC, double-dipped
Joint: Lap joint
Application area
Precise, effortless stripping of cables and wires
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!