Welcome to Würth Taiwan For trade customers only
Wheeled workbench BASIC RWB 2 With drawers for versatile, everyday use in the workshop

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wheeled workbench BASIC RWB 2 With drawers for versatile, everyday use in the workshop
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
  • Robust sheet-steel construction, welded with multiple edging

  • 40-mm bevelled worktop made from beech multiplex, water and oil-resistant thanks to colourless varnish

  • Central locking system to protect contents from theft

  • Aluminium handle with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 477 x 587 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots and perforated base for inserting dividers

  • Robust steering handle

  • Two fixed castors and steering rollers with brake, ∅ 160 mm