Welcome to Würth Taiwan For trade customers only
WÜPOFAST chipboard screws, full thread with countersunk head assortment
WÜPOFAST chipboard screws, full thread with countersunk head assortment - 1
WÜPOFAST chipboard screws, full thread with countersunk head assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST chipboard screws, full thread with countersunk head assortment

2100 pieces in system case 4.4.1 Wüpofast chipboard screws with countersunk head, PZ, zinc-plated steel, blue passivated (A2K)
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
Assortment of 2100 pieces


  • 250 chipboard screws 3 x 20 / 3 x 25 mm

  • 200 chipboard screws 3 x 30 mm

  • 250 chipboard screws 3.5 x 16 / 3.5 x 20 mm

  • 125 chipboard screws 3.5 x 25 / 3.5 x 30 mm

  • 100 chipboard screws 3.5 x 35 mm

  • 75 chipboard screws 3.5 x 40 mm

  • 100 chipboard screws 4 x 30 / 4 x 35 mm

  • 75 chipboard screws 4 x 40 mm

  • 50 chipboard screws 4 x 45 / 4 x 50 mm

  • 50 chipboard screws 5 x 50 / 5 x 60 mm