Welcome to Würth Taiwan For trade customers only
WE system workshop trolley, XXL
WE system workshop trolley, XXL - 1
WE system workshop trolley, XXL - 2
WE system workshop trolley, XXL - 3
WE system workshop trolley, XXL - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WE system workshop trolley, XXL

Extremely spacious workshop trolley for professional use in workshops. In system dimension 12.8, suitable for foam and tray inserts as well as system boxes from the system world.
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
Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving

  • Drawer lock for maximum stability and to prevent tipping. Only one drawer can be opened at a time.
System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 086 and 0962 639 0871-6
7-8
Application area
Insert with tool and small parts assortments as well as system boxes