Welcome to Würth Taiwan For trade customers only
Vehicle cable FLY
Vehicle cable FLY - 1
Vehicle cable FLY - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vehicle cable FLY

Packaged goods

See product details

Available in 11 versions
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
  • Nominal voltage: U ~ = 50 V, U- = 60 V

  • PVC external sheath

  • Free of silicone, cadmium and lead

In accordance with/similar to DIN/ISO 6722