Welcome to Würth Taiwan For trade customers only
Quick Fresh Active air-conditioning disinfection

For detailed information, other images and documents, please select individual articles from the following table.

Quick Fresh Active air-conditioning disinfection

For quick and effective removal of odours and bacteria in indoor and vehicle air conditioning systems

See product details

Available in 2 versions
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
  • The air-conditioning unit cleaner is reliable at fighting unpleasant odours caused by bacteria in the air ducts of air-conditioning units and in vehicle interiors

  • Antibacterial silver ions prevent further odour with their disinfecting effect


User-friendly


  • Disinfectant effect by antibacterial silver ions

  • Long-lasting fresh scent

  • No laborious disassembly work on the evaporator and interior

  • No additional manual for specific work steps required

  • Effectiveness confirmed independently

  • Easy to use
Notice

No persons are allowed inside the vehicle during application.


All electrical devices must be switched off during application. Avoid ignition sources. Ventilate the vehicle well for several minutes after use. Do not smoke inside the vehicle straight after application. Use only one can per application. Preliminary tests are essential before use, especially on light surfaces.


Preliminary tests are essential before use, especially on light surfaces. Take care when using products containing biocides. Always read the label and product information before use.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.