Welcome to Würth Taiwan For trade customers only
VDE combination power pliers DIN ISO 5746, IEC 60900

For detailed information, other images and documents, please select individual articles from the following table.

VDE combination power pliers DIN ISO 5746, IEC 60900

For gripping, holding and cutting hard and soft wires and cables
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Single-component handle with wide VDE collar for safe working

  • Blades: inductively hardened precision blades

  • Burner port for gripping round materials

  • Surface entirely ground and chrome-plated

  • Joint: inserted, leverage