Welcome to Würth Taiwan For trade customers only
VDE flat-nose pliers DIN ISO 5745, IEC 60900
VDE flat-nose pliers DIN ISO 5745, IEC 60900 - 1
VDE flat-nose pliers DIN ISO 5745, IEC 60900 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE flat-nose pliers DIN ISO 5745, IEC 60900

For gripping and holding
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long service life of gripping jaws

  • Single-component handle with wide VDE collar for safe working

  • Surface entirely ground and chrome-plated

  • Serrated gripping surfaces

  • Lap joint