Welcome to Würth Taiwan For trade customers only
VDE cable shears, forged head IEC 60900

For detailed information, other images and documents, please select individual articles from the following table.

VDE cable shears, forged head IEC 60900

For multi-wire copper and aluminium cables
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision of cutting surfaces

  • Special blade geometry facilitates easy and distortion-free cutting action through single or multi-stranded cables

  • 1-component comfort handle with wide VDE collar for secure working

  • Cutting edges: hardened precision blades

  • Surface: ground and chrome-plated

  • Joint: screwed and readjustable
Notice

Not suitable for steel wire.