Welcome to Würth Taiwan For trade customers only
Underfloor guide partial extension Dynamic NT self-close
Underfloor guide partial extension Dynamic NT self-close - 1
Underfloor guide partial extension Dynamic NT self-close - 2
Underfloor guide partial extension Dynamic NT self-close - 3
Underfloor guide partial extension Dynamic NT self-close - 4
Underfloor guide partial extension Dynamic NT self-close - 5
Underfloor guide partial extension Dynamic NT self-close - 6
Underfloor guide partial extension Dynamic NT self-close - 7

For detailed information, other images and documents, please select individual articles from the following table.

Underfloor guide partial extension Dynamic NT self-close

With automatic pull-in

See product details

Available in 2 versions
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
Fabrication tolerances of +1/–2 mm are automatically counterbalanced


Combination of steel balls and roller bearing

Notice

The appropriate lock coupling enables tool-free height adjustment of +2.5 mm.

Specified dimensions not binding. Subject to technical changes!