For detailed information, other images and documents, please select individual articles from the following table.
HSCo DIN 338 type RN MFD VARIO twist drill bit assortment 91 pieces
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Register now and access more than 125,000 products
 
					 
					 
					 
					 
					Variants
Register now and access more than 125,000 products
Low friction and fast chip removal
Exclusive Vario coil
Best centring ability and highest speed
Special four-surface grinding with optimised point thinning
Best guiding properties and accuracy (extremely high torsional rigidity)
Combination of double drill heel with a single drill heel
Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C)
Special Magma multi-layer coating
See overview tables for drill bit/material assignments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!