Welcome to Würth Taiwan For trade customers only
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs - 1
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs - 2
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs - 3
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs - 4
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs

Precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron. Available in the ORSY® system cassette.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C) and up to 50 % faster cutting speed than uncoated drills


Special Magma multi-layer coating



Precise tapping without centring, even on curved surfaces


Optimised split point



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening