Tungsten carbide scribing pen
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
- Needle without tip (dia. 0.38 mm)
- The circular cutting edge lasts 5-6 times longer
- Push the blunt needle forwards by about 3 mm, trigger it and continue
- The mechanism comes out of the housing at the push of a button
- The head of the needle disappears into the protected housing when the button is pressed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!